Zoro Homepage

RACK PDU BASIC VERTICAL 208V

  • Mfr # AP6007A

  • Zoro # G716022744


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Basic AP6007A 27-Outlet PDU , Installation guide, Safety guide
PDU Type
Basic
Output Voltage
208 V AC
Plug/Connector Type
IEC 60309 60A 2P+PE
Certifications & Standards
cUL Listed, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6007A
Zoro #
G716022744
UPC #
731304327776
Country of Origin
China

Dimensions

Depth
1.7 in
Height
64 in
Cable Length
9.84 ft
Width
2.2 in

Details

Package Contents
Basic AP6007A 27-Outlet PDU , Installation guide, Safety guide
PDU Type
Basic
Output Voltage
208 V AC
Plug/Connector Type
IEC 60309 60A 2P+PE
Certifications & Standards
cUL Listed, UL Listed
Lead Free
Yes
Mounting Preference
No Preference
Mount Type
Rack-mountable
Input Voltage
208 V
Mounting Orientation
Vertical
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Placement
Rear
Form Factor
Tower
REACH free of SVHC
Yes
Receptacle Type
IEC 60320 C19, IEC 60320 C13
Item
PDU
Power Rating (VA)
10800 VA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.