Zoro Homepage

RACK PDU BASIC ZERO U 15A

  • Mfr # AP9567

  • Zoro # G316022892


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Plug/Connector Type
NEMA 5-15P
Receptacle Type
NEMA 5-15R
Package Contents
Basic Rack 1.8kVA PDU , Installation guide, Rack mounting brackets, Toolless mounting kit
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9567
Zoro #
G316022892
UPC #
731304207061
Country of Origin
China

Dimensions

Depth
1.7 in
Width
1.7 in
Cable Length
11.98 ft
Height
24 in

Details

Color
Black
Plug/Connector Type
NEMA 5-15P
Receptacle Type
NEMA 5-15R
Package Contents
Basic Rack 1.8kVA PDU , Installation guide, Rack mounting brackets, Toolless mounting kit
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference
PDU Type
Basic
REACH free of SVHC
Yes
Mount Type
Rack-mountable
Output Voltage
120 V AC, 100 V AC
Environmentally Friendly
Yes
Certifications & Standards
cUL Listed, METI Denan, UL Listed
Protection Type
Overload Protection
Item
PDU
Power Rating (VA)
1800 VA
Product Line
Basic Rack
Input Voltage
100 V, 120 V
Placement
Side
Mounting Orientation
Vertical
Lead Free
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.