Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK PDU METERED 1U 16A 20

  • Mfr # AP7821B

  • Zoro # G916022940


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Rack Height
1U
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mercury Free
Yes
Depth
4 in
Plug/Connector Type
IEC 60320 C20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP7821B
Zoro #
G916022940
UPC #
731304331513
Country of Origin
China

Dimensions

Rack Height
1U
Depth
4 in
Width
17.5 in
Height
1.7 in
Cable Length
7.87 ft

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mercury Free
Yes
Plug/Connector Type
IEC 60320 C20
Environmentally Friendly
Yes
Management
SNMP, Telnet, HTTP, SSH
PDU Type
Metered
Input Voltage
200 V, 230 V, 208 V
Mounting Orientation
Horizontal
Placement
Front, Rear
Output Voltage
208 V AC, 230 V AC
Network (RJ-45)
Yes
Package Contents
Rack PDU, Metered, 1U, 16A, 208/230V, (8) C13 , Cord retention bracket(s), Installation guide, Rack mounting brackets, User manual
Mount Type
Rack-mountable
REACH free of SVHC
Yes
Lead Free
Yes
Item
PDU
Certifications & Standards
cUL Listed, C-tick, CE, CSA, GOST, UL Listed, VCCI, VDE
Mounting Preference
No Preference

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.