Zoro Homepage

RACK PDU METERED 2U 100V

  • Mfr # AP7802BJ

  • Zoro # G516023071


product price: $1,349.99
/ea
Free Shipping & Returns

Key Features

Receptacle Detail
16 x NEMA L5-15R
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Receptacle Type
NEMA 5-15R
Mount Type
Rack-mountable
Management
Web, SNMP, Telnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP7802BJ
Zoro #
G516023071
UPC #
731304331483
Country of Origin
China

Dimensions

Rack Height
2U

Details

Receptacle Detail
16 x NEMA L5-15R
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Receptacle Type
NEMA 5-15R
Mount Type
Rack-mountable
Management
Web, SNMP, Telnet
Item
PDU
Package Contents
NetShelter 16-Outlets PDU, Cord Retention Brackets, Installation Guide, Rack Mounting Brackets, User Manual
Product Line
NetShelter
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.