Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK PDU SWITCHED 1U 15A 1

  • Mfr # AP7900B

  • Zoro # G116023051


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mount Type
Rack-mountable
Power Rating (VA)
1440 VA
Width
17.5 in
Receptacle Type
NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP7900B
Zoro #
G116023051
UPC #
731304331568
Country of Origin
China

Dimensions

Width
17.5 in
Rack Height
1U
Height
1.7 in
Cable Length
11.98 ft
Depth
4.3 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mount Type
Rack-mountable
Power Rating (VA)
1440 VA
Receptacle Type
NEMA 5-15R
Item
PDU
Plug/Connector Type
NEMA 5-15P
PDU Type
Switched
Placement
Front, Rear
REACH free of SVHC
Yes
Output Voltage
120 V AC
Certifications & Standards
cUL Listed, UL Listed
Mercury Free
Yes
Mounting Preference
No Preference
Package Contents
Rack PDU, Switched, 1U, 15A, 100/120V, (8)5-15 , Cord retention bracket(s), Horizontal mounting brackets, Installation guide, User manual
Environmentally Friendly
Yes
Mounting Orientation
Horizontal
Input Voltage
120 V, 100 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.