Zoro Homepage

RACK PDU SWITCHED 1U

  • Mfr # AP7920B

  • Zoro # G716022621


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Rack-mountable
Width
17.5 in
Package Contents
Rack PDU, Switched, 1U, 12A/208V, 10A/230V, (8)C13 , Installation guide, Rack mounting brackets, User manual
Input Voltage
230 V, 200 V, 208 V
Mounting Preference
No Preference
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP7920B
Zoro #
G716022621
UPC #
731304331612
Country of Origin
China

Dimensions

Width
17.5 in
Cable Length
6.23 ft
Depth
4.3 in
Rack Height
1U
Height
1.7 in

Details

Mount Type
Rack-mountable
Package Contents
Rack PDU, Switched, 1U, 12A/208V, 10A/230V, (8)C13 , Installation guide, Rack mounting brackets, User manual
Input Voltage
230 V, 200 V, 208 V
Mounting Preference
No Preference
Item
PDU
Mercury Free
Yes
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Certifications & Standards
cUL Listed, CE, CSA, GOST, IRAM, UL Listed, VDE
Output Voltage
208 V AC, 230 V AC
Placement
Rear, Front
PDU Type
Switched
Mounting Orientation
Horizontal
Environmentally Friendly
Yes
Plug/Connector Type
IEC 60320 C14

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.