Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK PDU SWITCHED 2U 30A 1

  • Mfr # AP7902B

  • Zoro # G016022765


product price: $1,680.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Orientation
Horizontal
Mount Type
Rack-mountable
Placement
Rear, Front
Rack Height
2U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP7902B
Zoro #
G016022765
UPC #
731304331582
Country of Origin
China

Dimensions

Rack Height
2U
Depth
4.5 in
Cable Length
9.84 ft
Height
3.5 in
Width
17.5 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Orientation
Horizontal
Mount Type
Rack-mountable
Placement
Rear, Front
Lead Free
Yes
Output Voltage
120 V AC
Certifications & Standards
cUL Listed, CSA, Industry Canada, UL Listed
Mounting Preference
No Preference
Input Voltage
120 V, 100 V
Environmentally Friendly
Yes
Plug/Connector Type
NEMA L5-30P
Package Contents
Rack PDU, Switched, 2U, 30A, 120V, (16)5-20 , Cord retention bracket(s), Horizontal mounting brackets, Installation guide, User manual
Mercury Free
Yes
Product Line
Switched Rack
PDU Type
Switched
REACH free of SVHC
Yes
Receptacle Type
NEMA 5-20R
Item
PDU

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.