Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK PDU SWITCHED ZERO U 10

  • Mfr # AP7950B

  • Zoro # G716022850


product price: $1,750.99
/ea
Free Shipping & Returns

Key Features

Width
2.2 in
Output Voltage
230 V AC
Environmentally Friendly
Yes
Product Line
NetShelter
Height
49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP7950B
Zoro #
G716022850
UPC #
731304331643
Country of Origin
China

Dimensions

Width
2.2 in
Height
49 in
Depth
1.7 in

Details

Output Voltage
230 V AC
Environmentally Friendly
Yes
Product Line
NetShelter
Management
Web, SNMP, Telnet
Item
PDU
Input Current
1A
Package Contents
Rack PDU, Switched, Zero U, 10A, 230V, (16) C13 , Cord retention bracket(s), Installation guide, Rack mounting brackets, Toolless mounting kit, User manual
Mount Type
Rack-mountable
PDU Type
Switched

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.