
RACK PDUSWITCHEDZEROU12.5KW
Mfr # AP7998B
Zoro # G916151664
product price: $2,632.99
/ea
Free Shipping & Returns
Key Features
Depth
3.5 in
REACH free of SVHC
Yes
Lead Free
Yes
Placement
Side
Protection Type
Overload Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP7998B
Zoro #
G916151664
UPC #
731304331667
Country of Origin
China
Dimensions
Depth
3.5 in
Cable Length
9.84 ft
Height
70 in
Width
2.2 in
Details
REACH free of SVHC
Yes
Lead Free
Yes
Placement
Side
Item
PDU
Protection Type
Overload Protection
Mounting Preference
No Preference
Environmentally Friendly
Yes
Mercury Free
Yes
Plug/Connector Type
CS8365
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Certifications & Standards
cUL Listed, CSA, Industry Canada, UL Listed
Output Voltage
208 V AC
Receptacle Type
IEC 60320 C13, IEC 60320 C19
Mount Type
Rack-mountable
Phase
Three Phase
Package Contents
Rack PDU, Switched, Zero U,12.5kW,208V,(21)C13&(3)C19; 10' Cord , Cord retention bracket(s), Documentation CD, Installation guide, Rack mounting brackets, RS-232 configuration cable, Toolless mounting kit
Input Voltage
208 V
Mounting Orientation
Vertical
PDU Type
Switched
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.