
RAMP FOR SX3K ENCLOSURE REMOVA
Mfr # AR9000RAMP
Zoro # G312117424
product price: $2,937.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
Key Features
Width
23.6 in
Depth
64.6 in
Height
6.3 in
Environmentally Friendly
Yes
Compatibility
APC NetShelter server rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR9000RAMP
Zoro #
G312117424
UPC #
-
Country of Origin
Thailand
Dimensions
Width
23.6 in
Depth
64.6 in
Height
6.3 in
Details
Item
Ramp
Environmentally Friendly
Yes
Compatibility
APC NetShelter server rack
Optimized Energy Efficiency
Yes
Mounting Preference
No Preference
Mounting
Rack
Color
Black
Application
Server
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.