Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROD MOUNTING BRACKETS X2 BLK

  • Mfr # NSAC2051

  • Zoro # G516151620


product price: $54.99
/ea

Key Features

Product Line
NetShelter
Compatible With
APC NetShelter Aisle Containment
Color
Black
Device Supported
Containment System
Height
2.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSAC2051
Zoro #
G516151620
UPC #
731304622611
Country of Origin
China

Dimensions

Height
2.24 in
Width
6.02 in
Depth
4.84 in

Details

Product Line
NetShelter
Compatible With
APC NetShelter Aisle Containment
Color
Black
Device Supported
Containment System
Item
Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.