Zoro Homepage

ROOF HEIGHT ADAPTER SX42U TO

  • Mfr # ACDC2512

  • Zoro # G516023217


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Height
10.4 in
Width
11.7 in
Depth
42.1 in
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACDC2512
Zoro #
G516023217
UPC #
731304299196
Country of Origin
Thailand

Dimensions

Height
10.4 in
Width
11.7 in
Depth
42.1 in

Details

Environmentally Friendly
Yes
Item
Rack Roof Height Adapter
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.