Zoro Homepage

ROOF MATCH KIT FOR SX TO VX 6

  • Mfr # AR7203

  • Zoro # G916022667


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Toxic Heavy Metal Free
Yes
Compatible With
NetShelter SX, NetShelter VX
Depth
42.1 in
REACH free of SVHC
Yes
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR7203
Zoro #
G916022667
UPC #
731304234609
Country of Origin
China

Dimensions

Depth
42.1 in
Height
3 in
Width
23.6 in

Details

Toxic Heavy Metal Free
Yes
Compatible With
NetShelter SX, NetShelter VX
REACH free of SVHC
Yes
Mercury Free
Yes
Mounting Preference
No Preference
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
Roof Match Kit for SX to VX, Installation Guide
Item
Roof Panel
Environmentally Friendly
Yes
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.