Schneider Electric NetShelter Rack PDU Advanced Sensor Hub - 0.3" Height x 2" Width x 3.9" Depth
Mfr # APDU1300
Zoro # G812448950
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Depth
3.9 in
Height
0.3 in
Environmentally Friendly
Yes
Application
PDU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APDU1300
Zoro #
G812448950
UPC #
-
Country of Origin
China
Dimensions
Width
2 in
Depth
3.9 in
Height
0.3 in
Details
Item
Rack PDU Advanced Sensor Hub
Environmentally Friendly
Yes
Application
PDU
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.