
Schneider Electric Rack Shelf - 1U Rack Height - Rack-mountable - Black
Mfr # AR8123BLK
Zoro # G514907908
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Width
17.5 in
Depth
28.4 in
Height
1.7 in
Rack Height
1U
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR8123BLK
Zoro #
G514907908
UPC #
731304107866
Country of Origin
China
Dimensions
Width
17.5 in
Depth
28.4 in
Height
1.7 in
Rack Height
1U
Details
Item
Rack Shelf
Environmentally Friendly
Yes
Features
Adjustable Mounting Rails
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Mounting Location
Front
Package Contents
Rack Shelf, Friction pads, Installation guide, Mounting hardware
Mounting
Rack
Color
Black
REACH free of SVHC
Yes
Form Factor
Rack-mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.