Zoro Homepage

SMART-UPS 1000VA LCD 120V 1U RACKMOUNT

  • Mfr # SMT1000RM1U

  • Zoro # G616480200


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Power Rating
1000VA
Wattage
800 W
Output Voltage
120 V AC
UPS Type
Line Interactive
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT1000RM1U
Zoro #
G616480200
UPC #
731304452485
Country of Origin
India

Details

Power Rating
1000VA
Wattage
800 W
Number of Outlets
4
Output Voltage
120 V AC
Mounting
Rack
UPS Type
Line Interactive
Input Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.