Zoro Homepage

SMART-UPS 1000VA LCD RM 2U 230V

  • Mfr # SMT1000RMI2U

  • Zoro # G716480360


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line-interactive UPS
Outlet Type
4 x IEC 320-C13
Input Voltage
230 V
Power Rating
1000VA
Wattage
700 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT1000RMI2U
Zoro #
G716480360
UPC #
731304284741
Country of Origin
Philippines

Details

UPS Type
Line-interactive UPS
Outlet Type
4 x IEC 320-C13
Input Voltage
230 V
Number of Outlets
6
Power Rating
1000VA
Wattage
700 W
Mounting
Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.