This item is Discontinued.

Apc Smart UPS, 1.4kVA, Line Interactive, Out: 120VAC In: 120VAC SMT1500RM1U

Smart UPS, 1.4kVA, Line Interactive, Out: 120VAC In: 120VAC (Discontinued)

  • Mfr # SMT1500RM1U
  • Zoro # G9098031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMT1500RM1U
Zoro #
G9098031
UPC #
731304299394
Country of Origin
Philippines

Dimensions

Height
2 in
Width
17 in
Cord Length
8 ft
Depth
26 in

Details

Item
Smart UPS
UPS Type
Line Interactive
Power Rating
1.4kVA
Mounting
Rack
Wattage
1 kW
Input Voltage
120VAC
Output Voltage
120VAC
Backup Time (Half/Full Load)
16.6 min/4.8 min
Outlet Type
(4) UPS/Surge
Medical Grade
No
Number of Outlets
4
NEMA Plug Configuration
5-15p
Mounting - UPS Systems
Rack
NEMA Receptacle Configuration
5-15R
VA Rating - UPS Systems
1.4 kVA
Watts - UPS Systems
1.0 kW
Outlet Type - UPS Systems
(4) UPS/Surge
Watts
1kW
Display Type
LED
Includes
Documentation CD, Rack Mounting Support Rails, Smart UPS Signaling RS-232 Cable, Software, USB Cable
Hz
50/60 Hz
Output Voltage - UPS Systems
120V AC
Ports
RJ45 Serial, Smart Slot, USB
Fax/Modem Line Protection
No
Transfer Time
1 to 4 msec at High Sensitivity
Phase
1
Green Certification or Other Recognition
ENERGY STAR
Input Current
12 A
Green Environmental Attribute
Product is Rechargeable
Input Voltage - UPS Systems
120V AC
Standards
CSA, FCC Part 15 Class A, UL 1778
Automatic Volts Regulation
Yes
Capacity - Batteries
1440 VA/1000 W
Battery Type
Sealed Lead Acid (SLA)
Operating Temp. Range
113°F (45°C)
Backup/Run Time (Full Load)
5 Minute/17 Minute
Housing Color
Black
Input Connection
8 ft Cord with NEMA 5-15P Plug

Description

Smart UPS, Line Interactive, Power Rating 1.4 kVA, Wattage 1 kW, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 16.6 min/4.8 min, Mounting Rack, Outlet Type (4) UPS/Surge, Number of Outlets 4, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 1 to 4 msec at High Sensitivity, Width 17 in, Depth 26 in, Height 2 in, Cord Length 8 ft, Display Type LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.