Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart-UPS 1500VA LCD 120V Audible Alarm Disabled

  • Mfr # SMT1500CX413

  • Zoro # G316480241


product price: $1,179.99
/ea
Free Shipping & Returns

Key Features

Mounting
Tower
UPS Type
Line-interactive UPS
Outlet Type
8 NEMA 5-15R
Output Voltage
120 V AC
Backup Time (Half/Full Load)
23.07 Minute/6.50 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT1500CX413
Zoro #
G316480241
UPC #
731304426325
Country of Origin
Philippines

Details

Mounting
Tower
UPS Type
Line-interactive UPS
Outlet Type
8 NEMA 5-15R
Output Voltage
120 V AC
Backup Time (Half/Full Load)
23.07 Minute/6.50 Minute
Power Rating
1500VA
Input Voltage
120 V
Wattage
1000 W
Number of Outlets
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.