Smart-UPS 1500VA LCD 120V with SmartConnect Port and Network Card
Mfr # SMT1500CNC
Zoro # G416425906
product price: $1,582.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120 V AC
Wattage
1000 W
Mounting
Tower
Power Rating
1500VA
UPS Type
Line Interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMT1500CNC
Zoro #
G416425906
UPC #
731304000000
Country of Origin
Philippines
Details
Input Voltage
120 V AC
Wattage
1000 W
Mounting
Tower
Power Rating
1500VA
UPS Type
Line Interactive
Number of Outlets
8
Output Voltage
120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.