SMART UPS 1500VA LCD 230V
Mfr # SMT1500I
Zoro # G316480524
product price: $1,085.99
/ea
Free Shipping & Returns
Key Features
Wattage
980 W
Input Voltage
230 V
Power Rating
1500VA
Number of Outlets
10
UPS Type
Line-interactive UPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMT1500I
Zoro #
G316480524
UPC #
731304268680
Country of Origin
Philippines
Details
Wattage
980 W
Input Voltage
230 V
Power Rating
1500VA
Number of Outlets
10
UPS Type
Line-interactive UPS
Mounting
Tower
Outlet Type
8 x IEC 320-C13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.