Smart-UPS 1500VA LCD 230V with SmartConnect
Mfr # SMT1500IC
Zoro # G616426024
product price: $1,030.19
/ea
Free Shipping & Returns
Key Features
Number of Outlets
10
Power Rating
1500VA
Wattage
1000 W
UPS Type
Line Interactive
Mounting
Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMT1500IC
Zoro #
G616426024
UPC #
731304000000
Country of Origin
Philippines
Details
Number of Outlets
10
Power Rating
1500VA
Wattage
1000 W
UPS Type
Line Interactive
Mounting
Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.