Zoro Homepage

SMART UPS 1500VA LCD RM 2U 120V NTWK

  • Mfr # SMT1500RM2UCNC

  • Zoro # G421701989


product price: $2,396.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Wattage
1000 W
Output Voltage
120 V AC
UPS Type
Line-interactive UPS
Backup Time (Half/Full Load)
25.85 Minute/7.15 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT1500RM2UCNC
Zoro #
G421701989
UPC #
731304450795
Country of Origin
Philippines

Details

Input Voltage
120 V AC
Wattage
1000 W
Output Voltage
120 V AC
UPS Type
Line-interactive UPS
Backup Time (Half/Full Load)
25.85 Minute/7.15 Minute
Mounting
Rack-mountable
Power Rating
1440 VA
Number of Outlets
6

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.