Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMART-UPS 1500VA LCD RM 2U 120V US

  • Mfr # SMT1500RM2UCUS

  • Zoro # G016440613


product price: $1,609.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120V
Mounting
Rackmount 2U
Power Rating
1500VA
UPS Type
Line Interactive
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT1500RM2UCUS
Zoro #
G016440613
UPC #
731304000000
Country of Origin
United States

Details

Output Voltage
120V
Mounting
Rackmount 2U
Power Rating
1500VA
UPS Type
Line Interactive
Number of Outlets
6
Input Voltage
120 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.