Zoro Homepage

Smart-UPS 1500VA LCD RM 2U 230V with SmartConnect

  • Mfr # SMT1500RMI2UC

  • Zoro # G716425972


product price: $1,339.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack
Wattage
1000 W
UPS Type
Line Interactive
Number of Outlets
4
Power Rating
1500VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team