This item is Discontinued.

Apc Double Conversion Online UPS, 1440 VA, Out: 120V AC In: 110V AC SUA1500R2X93

Double Conversion Online UPS, 1440 VA, Out: 120V AC In: 110V AC (Discontinued)

  • Mfr # SUA1500R2X93
  • Zoro # G5936875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUA1500R2X93
Zoro #
G5936875
UPC #
731304213017
Country of Origin
Unknown

Dimensions

Height
3-1/2 in
Cord Length
8 ft
Width
19 in
Depth
18 in

Details

Type
Smart
Power Rating
1440 VA
Wattage
980 W
Input Voltage
110V AC
Output Voltage
120V AC
Backup Time (Half/Full Load)
7.40 Minute (Full); 26.50 Minute (Half)
Item
UPS
Standards
UL 1778, UL 1449
Special Features
Serial Port
NEMA Receptacle Configuration
NEMA 5-15R
NEMA Plug Configuration
NEMA 5-15P
Includes
CD with software (PowerChute Smart-UPS Bundle), Installation Guide, Smart UPS signalling RS-232 cable
Housing Color
Black
Operating Temp. Range
113°F
Battery Type
Lead Acid

Description

SUA1500R2X93 Smart-UPS 1500VA RM 2U 120V SHIPBOARD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.