Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMART-UPS 2200VA LCD 120V US

  • Mfr # SMT2200US

  • Zoro # G716480254


product price: $2,039.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

UPS Type
Line Interactive
Input Voltage
120 V
Wattage
1920 W
Mounting
Tower
Power Rating
2200VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT2200US
Zoro #
G716480254
UPC #
731304305620
Country of Origin
United States

Details

UPS Type
Line Interactive
Input Voltage
120 V
Wattage
1920 W
Mounting
Tower
Power Rating
2200VA
Outlet Type
8x NEMA 5-15R+2x NEMA 5-20R
Output Voltage
120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.