Zoro Homepage

Smart-UPS 2200VA LCD RM 2U 120V with SmartConnect TAA-Compliant

  • Mfr # SMT2200RM2UCUS

  • Zoro # G321704813


product price: $2,699.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
Wattage
1920 W
Power Rating
1920 VA
UPS Type
Line-interactive UPS
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT2200RM2UCUS
Zoro #
G321704813
UPC #
731304740506
Country of Origin
Philippines

Details

Number of Outlets
8
Wattage
1920 W
Power Rating
1920 VA
UPS Type
Line-interactive UPS
Input Voltage
120 V AC
Mounting
Rack-mountable
Output Voltage
120 V AC

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.