Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart-UPS 2200VA LCD RM

  • Mfr # SMT2200R2X106

  • Zoro # G816480277


product price: $1,851.99
/ea
Free Shipping & Returns

Key Features

Power Rating
2200VA
Wattage
1920 W
UPS Type
Line Interactive
Number of Outlets
8
Output Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT2200R2X106
Zoro #
G816480277
UPC #
731304294085
Country of Origin
United States

Details

Power Rating
2200VA
Wattage
1920 W
UPS Type
Line Interactive
Number of Outlets
8
Output Voltage
120V
Mounting
Rack
Input Voltage
120 V
Outlet Type
6x NEMA 5-15R+2x NEMA 5-20R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.