Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart UPS, 2200VA, Online, Out: 208/230V In: 208/230V

  • Mfr # SRTL2K2RM1UWC

  • Zoro # G312104028


product price: $5,389.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online
Power Rating
2200VA
Mounting
Rack/Tower
Wattage
2.2 kW
Input Voltage
208/230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRTL2K2RM1UWC
Zoro #
G312104028
UPC #
-
Country of Origin
China

Details

Item
Smart UPS
UPS Type
Online
Power Rating
2200VA
Mounting
Rack/Tower
Wattage
2.2 kW
Input Voltage
208/230V
Output Voltage
208/230V
Backup Time (Half/Full Load)
13 min 51 sec/6 min 38 sec
Number of Outlets
5
NEMA Receptacle Configuration
(3) C13; (2) C19 IEC
Outlet Type
3x C13, 2x C19 IEC outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.