Zoro Homepage
This item is Discontinued.
Apc Smart UPS, 450VA, Out: 120V In: 120V SC450RM1U

Smart UPS, 450VA, Out: 120V In: 120V (Discontinued)

  • Mfr # SC450RM1U
  • Zoro # G605261032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC450RM1U
Zoro #
G605261032
UPC #
731304222705
Country of Origin
Unknown

Details

Item
Smart UPS
Power Rating
450VA
Mounting
Rack/Tower
Wattage
280 W
Input Voltage
120V
Output Voltage
120V
Number of Outlets
4
NEMA Receptacle Configuration
(4) 5-15R 

Description

Apc sc450rm1u smart-ups sc 450va 120v - 1u rackmount/tower apcsmart-ups, 280 watts / 450 va,input120v / output120v, interface port db-9 rs-232, rack height 1u. Includes: cd with software, rack mounting brackets, smart ups signalling rs-232 cable, user manual. rack/tower convertible - protects the initial investment in the ups when migrating from tower to rack-mount environment. multiple mounting methods - allows for standardization on one product for use in different environments. front-access servicing - simplifies installation and maintenance while minimizing space requirements. boost and trim automatic voltage regulation (avr) - gives higher application availability by correcting low and high voltage conditions without using the battery. intelligent battery management - maximizes battery performance, life, and reliability through intelligent, precision charging. power conditioning - protects connected loads from surges, spikes, lightning, and other power disturbances. temperature-compensated battery charging - prolongs battery life by regulating the charge voltage according to battery temperature. automatic restart of loads after ups shutdown - automatically starts up the connected equipment upon the return of utility power. automatic self-test - periodic battery self-test ensures early detection of a battery that needs to be replaced. cold-start capable - provides temporary battery power when the utility power is out. disconnected battery notification - warns when a battery is not available to provide backup power. network manageable - provides remote management of the ups over the network. audible alarms - actively let you know if the unit is on battery, if the battery is low or if there is an overload condition. led status indicators - quickly understand unit and power status with visual indicators. serial connectivity - provides management of the ups via a serial port. usb con

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.