Zoro Homepage

SMART-UPS 5KVA 2U RM STEP-DOWN

  • Mfr # SRT5KRMTF

  • Zoro # G716450530


product price: $1,038.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
12
Mounting
Rack
Input Voltage
208 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT5KRMTF
Zoro #
G716450530
UPC #
731304000000
Country of Origin
Philippines

Details

Number of Outlets
12
Mounting
Rack
Input Voltage
208 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.