Zoro Homepage

SMART UPS 750VA LCD 230V

  • Mfr # SMT750I

  • Zoro # G716440401


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V
Mounting
Tower
Number of Outlets
8
UPS Type
Line-interactive UPS
Backup Time (Half/Full Load)
16 Minute/5 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT750I
Zoro #
G716440401
UPC #
731304269069
Country of Origin
Philippines

Details

Input Voltage
230 V
Mounting
Tower
Number of Outlets
8
UPS Type
Line-interactive UPS
Backup Time (Half/Full Load)
16 Minute/5 Minute
Output Voltage
230 V AC
Wattage
500 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.