Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMART-UPS 750VA LCD 230V WITH SMARTCONNECT

  • Mfr # SMT750IC

  • Zoro # G916426038


product price: $596.36
/ea
Free Shipping & Returns

Key Features

Mounting
Tower
Output Voltage
230 V AC
UPS Type
Line-interactive UPS
Number of Outlets
8
Wattage
500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT750IC
Zoro #
G916426038
UPC #
731304000000
Country of Origin
Unknown

Details

Mounting
Tower
Output Voltage
230 V AC
UPS Type
Line-interactive UPS
Number of Outlets
8
Wattage
500 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.