Zoro Homepage

Smart UPS, 750VA, Line Interactive, Out: 120V In: 120V

  • Mfr # SUA750RM1U

  • Zoro # G805260613


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
750VA
Mounting
DIN Rail/Tower
Wattage
480 W
Input Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUA750RM1U
Zoro #
G805260613
UPC #
731304123903
Country of Origin
Unknown

Details

Item
Smart UPS
UPS Type
Line Interactive
Power Rating
750VA
Mounting
DIN Rail/Tower
Wattage
480 W
Input Voltage
120V
Output Voltage
120V
Backup Time (Half/Full Load)
23 min 37 sec/7 min 4 sec
Number of Outlets
4
NEMA Receptacle Configuration
(4) 5-15R
Outlet Type
4 NEMA5-15R

Description

Apc sua750rm1u smart-ups 750va usb & serial rm 1u 120v apcsmart-ups, 480 watts / 750 va,input120v / output120v, interface port db-9 rs-232, smartslot, usb, rack height 1u. Includes: cd with software, rack mounting brackets, rack mounting support rails, smart ups signalling rs-232 cable, usb cable, user manual. usb connectivity - provides management of the ups via a usb port (not available on all models). front-access servicing - simplifies installation and maintenance while minimizing space requirements. boost and trim automatic voltage regulation (avr) - gives higher application availability by correcting low and high voltage conditions without using the battery. intelligent battery management - maximizes battery performance, life, and reliability through intelligent, precision charging. power conditioning - protects connected loads from surges, spikes, lightning, and other power disturbances. temperature-compensated battery charging - prolongs battery life by regulating the charge voltage according to battery temperature. automatic restart of loads after ups shutdown - automatically starts up the connected equipment upon the return of utility power. automatic self-test - periodic battery self-test ensures early detection of a battery that needs to be replaced. cold-start capable - provides temporary battery power when the utility power is out. disconnected battery notification - warns when a battery is not available to provide backup power. network manageable - provides remote management of the ups over the network. audible alarms - actively let you know if the unit is on battery, if the battery is low or if there is an overload condition. led status indicators - quickly understand unit and power status with visual indicators. serial connectivity - provides management of the ups via a serial port. usb connectivity - provides management of the ups via a usb port (not available on all

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.