Zoro Homepage

Smart-UPS C Lithium Ion, Short Depth 500VA, 230V with SmartConnect

  • Mfr # SCL500RMI1UC

  • Zoro # G916480481


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Power Rating
500 VA
Output Voltage
230 V AC
UPS Type
Line-interactive UPS
Mounting
Rack-mountable
Input Voltage
230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCL500RMI1UC
Zoro #
G916480481
UPC #
731304402558
Country of Origin
Philippines

Details

Power Rating
500 VA
Output Voltage
230 V AC
UPS Type
Line-interactive UPS
Mounting
Rack-mountable
Input Voltage
230 V AC
Outlet Type
4 x IEC 60320 C13
Wattage
400 W
Number of Outlets
4
Backup Time (Half/Full Load)
6.30 Minute/2.70 Minute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.