Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart-UPS CLithium Ion Short Depth 500VA

  • Mfr # SCL500RM1UNC

  • Zoro # G616450258


product price: $1,345.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120 V AC
Power Rating
500 VA
Mounting
Rack-mountable
UPS Type
Line-interactive UPS
Number of Outlets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCL500RM1UNC
Zoro #
G616450258
UPC #
731304000000
Country of Origin
Philippines

Details

Output Voltage
120 V AC
Power Rating
500 VA
Mounting
Rack-mountable
UPS Type
Line-interactive UPS
Number of Outlets
4
Input Voltage
120 V AC
Wattage
400 W
Backup Time (Half/Full Load)
6.30 Minute/2.70 Minute
Outlet Type
4 x NEMA 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.