Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMART-UPS, LINE INTERACTIVE, 1500VA, LITHIUM-ION, RACKMOUNT 3U, 120V, 6X NEM

  • Mfr # SMTL1500RM3UCNC

  • Zoro # G521707188


product price: $4,146.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120V
UPS Type
Line Interactive
Mounting
Rack
Number of Outlets
6
Wattage
1350 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMTL1500RM3UCNC
Zoro #
G521707188
UPC #
12502664901
Country of Origin
Japan

Details

Output Voltage
120V
Outlet Type
6 NEMA 5-15R outlets
UPS Type
Line Interactive
Mounting
Rack
Number of Outlets
6
Wattage
1350 W
Power Rating
1500VA
Input Voltage
120 V

Description

A 5-15R OUTLETS, SMARTCONNECT PORT+NETWORK CARD, SHORT DEPTH, AVR, LCD - 5 YEAR

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.