Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMART-UPS, LINE INTERACTIVE, 2200VA, LITHIUM-ION, RACKMOUNT 2U, 120V, 2X NEM

  • Mfr # SMTL2200RM2UCNC

  • Zoro # G521708796


product price: $4,993.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
UPS Type
Line-interactive UPS
Output Voltage
120 V AC
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMTL2200RM2UCNC
Zoro #
G521708796
UPC #
634360047490
Country of Origin
China

Details

Input Voltage
120 V AC
UPS Type
Line-interactive UPS
Output Voltage
120 V AC
Number of Outlets
8

Description

A 5-20R+6X NEMA 5-15R OUTLETS, SMARTCONNECT PORT+NETWORK CARD, AVR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.