Zoro Homepage

Smart-UPS Lithium-Ion, Short Depth 500VA, 120V

  • Mfr # SCL500RM1U

  • Zoro # G516440397


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
4
Power Rating
500VA
UPS Type
Line Interactive
Wattage
400 W
Output Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCL500RM1U
Zoro #
G516440397
UPC #
731304000000
Country of Origin
Philippines

Details

Number of Outlets
4
Power Rating
500VA
UPS Type
Line Interactive
Wattage
400 W
Outlet Type
4 NEMA5-15R outlets
Output Voltage
120V
Input Voltage
120 V
Mounting
Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.