Zoro Homepage

Smart-UPS SC 500VA 120V - 1U Rackmount

  • Mfr # SC500RM1U

  • Zoro # G316450305


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Wattage
300 W
Input Voltage
120 V AC
Mounting
Rack-mountable
Output Voltage
120 V AC
Power Rating
500 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC500RM1U
Zoro #
G316450305
UPC #
731304000000
Country of Origin
China

Details

Wattage
300 W
Input Voltage
120 V AC
Mounting
Rack-mountable
Output Voltage
120 V AC
Power Rating
500 VA
Outlet Type
NEMA 5-15R
UPS Type
Line-interactive UPS
Number of Outlets
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.