Zoro Homepage

Smart-UPS SRT 10000VA 208V

  • Mfr # SRT10KXLT

  • Zoro # G616480675


product price: $12,278.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Input Voltage
208 V
Number of Outlets
6
Power Rating
10kVA
UPS Type
On-Line
Output Voltage
208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT10KXLT
Zoro #
G616480675
UPC #
731304292722
Country of Origin
Philippines

Details

Input Voltage
208 V
Number of Outlets
6
Power Rating
10kVA
UPS Type
On-Line
Output Voltage
208V
Outlet Type
4x L6-20R+2x L6-30R NEMA outlets
Wattage
10000 W
Mounting
Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.