Zoro Homepage

SMART-UPS SRT 1500VA RM 120V NETWORKCARD

  • Mfr # SRT1500RMXLA-NC

  • Zoro # G716425958


product price: $3,316.99
/ea
Free Shipping & Returns

Key Features

Wattage
1350 W
Power Rating
1500 VA
Output Voltage
120 V AC
Number of Outlets
6
UPS Type
Double Conversion Online UPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT1500RMXLA-NC
Zoro #
G716425958
UPC #
731304000000
Country of Origin
Philippines

Details

Wattage
1350 W
Power Rating
1500 VA
Output Voltage
120 V AC
Number of Outlets
6
UPS Type
Double Conversion Online UPS
Input Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.