Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart-UPS SRT 2200VA 120V

  • Mfr # SRT2200XLA

  • Zoro # G916450392


product price: $2,214.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
7
Power Rating
2200VA
Mounting
Tower
UPS Type
On-Line
Output Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT2200XLA
Zoro #
G916450392
UPC #
731304000000
Country of Origin
Philippines

Details

Number of Outlets
7
Power Rating
2200VA
Mounting
Tower
Outlet Type
6x 5-20R+1x L5-20R NEMA outlets
UPS Type
On-Line
Output Voltage
120V
Input Voltage
120 V
Wattage
1800 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.