Smart-UPS SRT 2200VA RM 120V
Mfr # SRT2200RMXLA
Zoro # G316450459
product price: $2,757.99
/ea
Free Shipping & Returns
Key Features
Wattage
1800 W
Mounting
Rack-mounted
Outlet Type
6x 5-20R+1x L5-20R NEMA outlets
Output Voltage
120V
UPS Type
double-conversion on-line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRT2200RMXLA
Zoro #
G316450459
UPC #
731304000000
Country of Origin
Philippines
Details
Wattage
1800 W
Mounting
Rack-mounted
Outlet Type
6x 5-20R+1x L5-20R NEMA outlets
Output Voltage
120V
UPS Type
double-conversion on-line
Power Rating
2200VA
Input Voltage
120 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.