Zoro Homepage

Smart-UPS SRT 3000VA 120V

  • Mfr # SRT3000XLA

  • Zoro # G416450410


product price: $4,573.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
Input Voltage
120 V
Wattage
2700 W
Output Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT3000XLA
Zoro #
G416450410
UPC #
731304000000
Country of Origin
Philippines

Details

Mounting
Tower
Number of Outlets
8
Input Voltage
120 V
Power Rating
3000VA
Wattage
2700 W
Output Voltage
120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.