Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMART-UPS SRT 3000VA LCD RM 208V WITH NETWORK CARD TAA-COMPLIANT

  • Mfr # SRT3000RMXLT-NCUS

  • Zoro # G621696566


product price: $7,430.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
208 V AC
Number of Outlets
2
Mounting
Rack/Tower
Outlet Type
1x NEMA L6-30R and 2x NEMA L6-20R
Wattage
2700 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT3000RMXLT-NCUS
Zoro #
G621696566
UPC #
195285152275
Country of Origin
Multiple

Details

Output Voltage
208 V AC
Number of Outlets
2
Mounting
Rack/Tower
Outlet Type
1x NEMA L6-30R and 2x NEMA L6-20R
Wattage
2700 W
Power Rating
3000VA
UPS Type
Dual Conversion Online UPS
Input Voltage
208 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.