Zoro Homepage

Smart-UPS SRT 3000VA RM 120V

  • Mfr # SRT3000RMXLA-NC

  • Zoro # G716450394


product price: $5,698.99
/ea
Free Shipping & Returns

Key Features

Wattage
2700 W
Power Rating
3000VA
UPS Type
Double Conversion Online UPS
Output Voltage
120 V AC
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT3000RMXLA-NC
Zoro #
G716450394
UPC #
731304000000
Country of Origin
Philippines

Details

Wattage
2700 W
Power Rating
3000VA
UPS Type
Double Conversion Online UPS
Output Voltage
120 V AC
Input Voltage
120 V AC
Number of Outlets
9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.