Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart-UPS SRT 3000VA RM 120V

  • Mfr # SRT3000RMXLA

  • Zoro # G221702025


product price: $6,602.99
/ea
Free Shipping & Returns

Key Features

Wattage
2700 W
Mounting
Rack
Power Rating
3000VA
Input Voltage
120 V
Output Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT3000RMXLA
Zoro #
G221702025
UPC #
731304323068
Country of Origin
Philippines

Details

Wattage
2700 W
Mounting
Rack
Power Rating
3000VA
Input Voltage
120 V
Output Voltage
120V
Number of Outlets
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.