Zoro Homepage

Smart-UPS SRT 5000VA RM 208/230V HW

  • Mfr # SRT5KRMXLW-HW

  • Zoro # G821708717


product price: $10,356.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
208 V AC
Input Voltage
230 V AC
Wattage
4500 W
Power Rating
5000VA
Mounting
Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT5KRMXLW-HW
Zoro #
G821708717
UPC #
731304301516
Country of Origin
Philippines

Details

Output Voltage
208 V AC
Input Voltage
230 V AC
Wattage
4500 W
Power Rating
5000VA
Mounting
Rack

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.